MERSEN 36031T Fuse Bases 300V 600A Class T 1-pole Tin-Plate AL Box with Reinforced Clip
Description
Mersen Class T fuse blocks accommodate Class T fuses up to 600A. Insulators are either durable, glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. Mersen is the only manufacturer to offer Class T blocks with copper connectors
Specifications
| Brand Name | Ferraz Shawmut | Type | Open Style |
| Voltage Rating | 300 VAC | Amperage Rating | 600 A |
| Fuse Type | Class T | Number of Poles | 1 |
| Length | 5.75 in | Width | 3 in |
| Height | 3.09 in | Mounting | Screw Mount |
| Standards | UL Listed to standard 4248-15, File E52283 UL Recognized Component to standard 4248-15, File E52283 (where noted) CSA Certified C22.2, Class 6225, File 32169 | UPC | 782001675400 |
Packages
| 1 - UNIT - 1 |