Abbotsford
GOU60306R

MERSEN 60306R Fuse Block Open-Style, Spring Reinforced, Industrial 1 P, 30 A, 600 VAC/VDC, Screw, Bolt Down Mount

Price $62.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:60306R

Description

Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired.All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style, Spring Reinforced, Industrial Voltage Rating 600 VAC/VDC
Amperage Rating 30 A Fuse Type Class R
Number of Poles 1 Wire Size 2-14 AWG Aluminum/Copper
Material Glass-Filled Polycarbonate Connector Type Box
Length 7 in Width 1.63 in
Height 2 in Mounting Screw, Bolt Down
For Use With A6D-R, A6K-R, TRS-R Fuses Standards UL 4248-12, UL File Number E5228, CSA C22.2 Class 6225 File Number 32180, cURus Certified, ROHS Compliant
UPC 782001750725

Packages

10 - UNIT - (10)