Abbotsford
GOU61006SJ

MERSEN 61006SJ Fuse Bases 600V 100A Class J 1-pole Tin-Plate Aluminum Box Side-Clip

Price $92.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:61006SJ

Description

Mersen open style class J fuse blocks accommodate all class J fuses ranging from 0-600A, 600V. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. SJ fuse blocks are more compact than the traditional offering and feature a unique adder block configuration for multi-pole field assembly. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring reinforced or non-spring reinforced clips.

Specifications

Brand Name Ferraz Shawmut Type Open Style
Voltage Rating 600 VAC Amperage Rating 100 A
Fuse Type Class J Number of Poles 1
Material GFPC Length 4.8 in
Width 1.91 in Height 2.36 in
Standards UL Listed to standard 4248-8, File E52283; CSA Certified C22.2, Class 6225, File 32169 UPC 782001361235

Packages

3 - UNIT - (3)