Abbotsford
GOU61008SJ

MERSEN 61008SJ Fuse Block Open-Style, Small 3 P, 100 A, 600 VAC, Direct Mount

Price $274.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:61008SJ

Description

Mersen open style class J fuse blocks accommodate all class J fuses ranging from 0-600A, 600V. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. SJ fuse blocks are more compact than the traditional offering and feature a unique adder block configuration for multi-pole field assembly. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring reinforced or non-spring reinforced clips.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style, Small Voltage Rating 600 VAC
Amperage Rating 100 A Fuse Type Class J
Number of Poles 3 Material Glass Fiber Reinforced Polycarbonate
Length 4.8 in Width 5.73 in
Height 2.36 in Mounting Direct
Standards UL 4248-8, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 UPC 782001361259

Packages

1 - UNIT - 1