Description
Mersen offers an extensive offer of fuse clips. Clips are made out of spring brass with tin plated finish and match perfectly our selection of fuses. They are designed to mount easily, to save space and provide tight contact. You can choose from a wide range of traditional and space-saving fuse blocks, fuse clips and fuse holders.
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Fuse Clip |
| Type | Non-Spring Reinforced | Voltage Rating | 600 VAC |
| Amperage Rating | 60 A | Fuse Type | Class H |
| Material | Tin Plated Copper Alloy | Length | 1.1 in |
| Width | 0.71 in | Height | 1.3 in |
| Mounting | 0.22 x 0.3 in Hole, #10 Screw | For Use With | 1-1/16 in dia Ferrule Type Cylindrical Fuses/PC Board Mount |
| Standards | UL File Number E52283 | UPC | 820017528591 |
Packages
| 50 - UNIT - (50) |