MERSEN GDL3/10 3/10A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
Up to 250V, Time Delay, Glass, 1/4" x 1 1/4"
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
| Type | Electronic, Time Delay | Voltage Rating | 250 VAC |
| Amperage Rating | 0.3 A | Interrupt Rating | 0.035 kA |
| Fuse Class | Supplemental | Mounting Type | Clip |
| Terminal Connection | Ferrule, Wire Lead | Dimensions | 6.3 mm dia x 32 mm L |
| Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Electronic Circuits |
| UPC | 782001763121 |
Packages
| 5 - UNIT - (5) |