Abbotsford
GOUGGC212

MERSEN GGC2-1/2 Miniature fuse GGC - Fast-Acting 250VAC 2.5A Size 6,3x32 Ferrule

Price $0.8900 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GGC2-1/2

Description

Up to 250V, Fast Acting, Glass, 1/4" x 1 1/4"

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Fast Acting Voltage Rating 250 VAC
Amperage Rating 2.5 A Interrupt Rating 0.2 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Dimensions 1/4 x 1-1/4 in
Construction Glass Standards UL 24814, CSA Certified, RoHS Compliant
Application For Electronic Circuits UPC 782001760694

Packages

5 - UNIT - (5)