Description
Up to 250V, Fast Acting, Glass, 5mm x 20mm
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
| Type | Fast Acting, Miniature | Voltage Rating | 250 VAC |
| Amperage Rating | 0.2 A | Interrupt Rating | 0.2 kA |
| Fuse Class | Supplemental | Mounting Type | Clip |
| Terminal Connection | Ferrule | Dimensions | 5 x 20 mm |
| Construction | Glass | Standards | UL 24814, CSA Certified, RoHS Compliant |
| Application | For Electronic Circuits | UPC | 782001768973 |
Packages
| 5 - UNIT - (5) |