Abbotsford
GOUGGM212

MERSEN GGM21/2 2.5A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse

Price $0.8900 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GGM2-1/2

Description

Up to 250V, Fast Acting, Glass, 5mm x 20mm

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Fast Acting, Miniature Series GGM
Voltage Rating 250 VAC Amperage Rating 2.5 A
Interrupt Rating 0.2 kA Fuse Class Supplemental
Mounting Type Clip Terminal Connection Ferrule
Dimensions 5 x 20 mm Construction Glass
Standards UL 24814, CSA Certified, RoHS Compliant Application For Electronic Circuits
UPC 782001762179

Packages

5 - UNIT - (5)