Description
250V, Fast Acting, Ceramic, 5mm x 20mm
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Fuse |
| Type | Fast Acting, Miniature | Series | GSD Series |
| Voltage Rating | 250 V | Amperage Rating | 0.63 A |
| Interrupt Rating | 1500 kA | Fuse Class | Supplemental |
| Mounting Type | Clip | Terminal Connection | Ferrule |
| Dimensions | 5 x 20 mm | Construction | Ceramic |
| Standards | UL/CSA Recognized 1/16A - 10A, 250VAC, SEMKO Approved 1A - 6-3/10A, 250VAC VDE Approved 1A - 6-3/10A, 250VAC, !EC 127-2 Sheet 1 | Application | Electronic circuits |
| UPC | 782001244583 |
Packages
| 5 - UNIT - (5) |