Abbotsford
GOUD1056669

MERSEN D1056669 High-Speed Cylindrical Fuse Protistor® Size 22x58 aR 690VAC IEC 40A With Striker

Price $124.5400 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:MERSEN
Manufacturer #:D1056669

Description

These Protistor® size 22x58 have been designed to protect power semi conductors, complying with standard IEC 60269-4. They are extremely high interrupting rating fuses with large band of ratings (current rating 25 to 135A). Two models are existing: with or without striker.

Specifications

Mounting Type Clip UPC 3605340592825

Packages

10 - UNIT - (10)