Abbotsford
GOUJ1027326

MERSEN J1027326 High-Speed Cylindrical Fuse Protistor® Size 14x51 aR 690VAC IEC 8A

Price $69.0600 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:MERSEN
Manufacturer #:J1027326

Description

These Protistor® size 14x51 have been designed to protect power semi conductors, complying with standard IEC 60269-4. They are extremely high interrupting rating fuses with large band of ratings (current rating 6 to 63A). Two models are existing: with or without striker.

Specifications

Mounting Type Clip UPC 3605340531404

Packages

10 - UNIT - (10)