Abbotsford
GOUS1027334

MERSEN S1027334 High-Speed Cylindrical Fuse Protistor® Size 14x51 aR 690VAC IEC 50A

Price $102.0200 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:MERSEN
Manufacturer #:S1027334

Description

These Protistor® size 14x51 have been designed to protect power semi conductors, complying with standard IEC 60269-4. They are extremely high interrupting rating fuses with large band of ratings (current rating 6 to 63A). Two models are existing: with or without striker.

Specifications

Mounting Type Clip UPC 3605340531480

Packages

10 - UNIT - (10)