Abbotsford
GOUS221437

MERSEN 10A 800V Protistor® Size 27x60 High-Speed Cylindrical Fuse

Price $197.7000 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:MERSEN
Manufacturer #:S221437

Description

The 800VAC Protistor® BS88-4 fuse-link provides maximum flexibility in equipment design and ultimate protection for small power conversion equipment. These fast acting gR fuses have been engineered to provide full range protection to eliminate all overloads and semiconductor fault. They are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. Each fuse-link is embedded with a trip-indicator.

Specifications

Mounting Type Clip UPC 3605340253641

Packages

10 - UNIT - (10)