×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
GOUGGU10

MERSEN GGU10 10Amp 125VAC 10kA Mersen GGU Fast-Acting Midget Fuse

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:GGU10

Description

125VAC rated GGU fuses have midget fuse dimensions (1-1/2" x 13/32"). 20A and above have ceramic bodies, allowing use in higher ambient temperature conditions than other similar fuses. (Not for Branch Circuit Protection).

Specifications

Brand Name Ferraz Shawmut Item Name Midget Fuse
Type Fast Acting Voltage Rating 125 VAC
Amperage Rating 10 A Interrupt Rating 10 kA
Fuse Class Class M Mounting Type Clip
Terminal Connection Ferrule Standards UL Listed to Standard 248-14 (3-15A)
Application For Supplemental Protection, General Purpose 125 VAC Circuits Supplemental Protection UPC 782001760298

Packages

5 - UNIT - (5)