Abbotsford
GOUGGU3

MERSEN GGU3 3Amp 125VAC 10kA Mersen GGU Fast-Acting Midget Fuse

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:GGU3

Description

125VAC rated GGU fuses have midget fuse dimensions (1-1/2" x 13/32"). 20A and above have ceramic bodies, allowing use in higher ambient temperature conditions than other similar fuses. (Not for Branch Circuit Protection).

Specifications

Brand Name Ferraz Shawmut Item Name Midget Fuse
Type Fast Acting Series GGU Series
Voltage Rating 125 VAC Amperage Rating 3 A
Interrupt Rating 10 kA Fuse Class Class M
Mounting Type Clip Terminal Connection Ferrule
Contact Material Tin-Plated Copper Construction Ceramic
Standards UL Listed to Standard 248-14 (3-15A) Application General Purpose 125VAC Circuits Supplemental Protection
UPC 782001765033

Packages

1 - UNIT - 1