MERSEN RFS15 15A 600V RFS Series Class H Fast-Acting Renewable Fuse
Description
FUSE,RENEWABLE (600 V)
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American, Renewable, Fast-Acting | Voltage Rating | 600 VAC |
Amperage Rating | 15 A | Interrupt Rating | 10 kA |
Fuse Class | Class H | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Brass |
Construction | Rugged | Standards | UL Listed to Standard 248-7, File E2137, CSA Certified to Standard C22.2, No. 248.11 |
Application | General Purpose Loads Where Short-Circuit Currents Are 10000 A or Less | UPC | 068938720797 |
Packages
10 - UNIT - (10) |