Description
The 10x38 gR cylindrical is a fast acting, full range fuse used in the protection of inverters, UPS, variable speed drives and other discrete semiconductor devices.
Specifications
| Brand Name | Ferraz Shawmut | Type | European Cylindrical Style |
| Voltage Rating | 690 VAC | Amperage Rating | 10 A |
| Mounting Type | Clip | Standards | UL/CSA Recognized Component IEC 60269-4 Compliance AC: UL Guide No. E76494 |
| Application | Protection of small inverters, UPS systems, motor drives and similar 700V or less equipments. | UPC | 3605340500998 |
Packages
| 10 - UNIT - (10) |