Description
A50P Amp-TrapĀ® Form 101 high speed fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement.
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Fuse |
| Type | Semi Conductor | Voltage Rating | 500 V |
| Amperage Rating | 250 A | Interrupt Rating | 100 kA |
| Mounting Type | Bolt | Terminal Connection | Blade |
| Contact Material | Tin-Plated Brass | Construction | GMG |
| Temperature Rating | 80 °C | Standards | UL Recognized Component Guide JFHR2, RoHS Compliant |
| Application | Protection of DC drives, UPS and other equipment of 500 volts or less | UPC | 782001946180 |
Packages
| 10 - UNIT - (10) |