Abbotsford
GOUA6K125R

MERSEN A6K125R 125A 600V Amp-Trap® A6K-R Series Class RK1 Fast-Acting Fuse

Price $313.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A6K125R

Description

Current-limiting Amp-Trap A6K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type North American Power Fuses Voltage Rating 600 VAC
Amperage Rating 125 A Interrupt Rating 200 kA
Fuse Class Class RK1 Mounting Type Clip
Terminal Connection Blade Construction Fiberglass
Standards UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 Application For Load centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads, Lighting Circuits
UPC 782001915773

Packages

1 - UNIT - 1