MERSEN TRS1-6/10R 1-6/10Amp 600V Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse
Description
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
| Type | Time Delay | Voltage Rating | 600 VAC |
| Amperage Rating | 1.6 A | Interrupt Rating | 200 kA |
| Fuse Class | Class RK5 | Mounting Type | Clip |
| Terminal Connection | Ferrule | Standards | UL 248-12, File E2137, CSA C22.2, No. 248.12 |
| Application | Motor Circuits Mains Feeders Branch Circuits Transformers Service Entrance Equipment General-Purpose Equipment | UPC | 782001748623 |
Packages
| 10 - UNIT - (10) |