Abbotsford
BURBBB14416H

HUBBELL BBB14416H BBB14416H

Price $757.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BBB14416H

Description

Cu Bus Bar, 32 Holes, 16" L, 4" W, 1/4" T


Bare Copper Busbar

UL Listed for Grounding

Many sizes and hole patterns available

Specifications

Brand Name Hubbell Sub Brand Burndy
Type BBB Number of Holes 32
Material Copper Hole Size 0.44 in
Standards UL Listed, RoHS Compatible Application For Used As A Common Ground Point And Power Applications
UPC 781810489383

Packages

1 - UNIT - 1