Abbotsford
BURB4D12N

HUBBELL CANADA ULC B4D12N B4D12N

Price $529.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:B4D12N

Description

Cu Flexible Braid Jumper, 4 Braids in Ferrules, 2 NEMA Holes 2 Ferrules, 1.75" Spacing, 12.00" L, .56" Hole Dia., Amp Rating: 600(Indoor) 720(Outdoor)


Most Burndy braid are UL Listed and CSA Certified

Pressed seamless copper ferrules provide added durability and prevent fraying, providing extra strength for a robust bonding connection

Braid is especially suited for applications that require flexibility or resistance to vibration

Extra fine stranding gives enhanced flexibility

Ferrules clearly marked with Burndy braid type and UL markings (where appropriate)

Available in custom lengths and hole sizes to suit your needs (contact your local sales representative for non-standard configurations)

For assistance in finding the perfect braid for your needs click here for our Braid Configurator Tool: <lt/>a href="https://www.hubbell.com/config/BRAID" target="_blank"<gt/>www.hubbell.com/config/BRAID<lt/>/a<gt/>

Specifications

Brand Name Burndy Material Copper
Color White UPC 781810004951

Packages

1 - UNIT - 1