Abbotsford
BURBB024L9T14

HUBBELL BB024L9T14 6AWG 9IN 1/4STUD BRAID

Price $214.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BB024L9T14

Description

Flexible Copper Braid, 9.00 in, Flexible copper braid jumpers designed to take up linear expansion and contraction.


Most Burndy braid are UL Listed and CSA Certified

Pressed seamless copper ferrules provide added durability and prevent fraying, providing extra strength for a robust bonding connection

Braid is especially suited for applications that require flexibility or resistance to vibration

Extra fine stranding gives enhanced flexibility

Ferrules clearly marked with Burndy braid type and UL markings (where appropriate)

Available in custom lengths and hole sizes to suit your needs (contact your local sales representative for non-standard configurations)

For assistance in finding the perfect braid for your needs click here for our Braid Configurator Tool: <lt/>a href="https://www.hubbell.com/config/BRAID" target="_blank"<gt/>www.hubbell.com/config/BRAID<lt/>/a<gt/>

Specifications

Brand Name Hubbell Sub Brand Burndy
Material Copper Color White
UPC 781810552537

Packages

1 - UNIT - 1