HUBBELL BD24N 1X BRAID 24 1.75 C-C 190
Description
Flexible Copper Braid, 24 in L, Flexible copper braid jumpers designed to take up linear expansion and contraction.
Specifications
| Brand Name | Burndy | Sub Brand | BRAID JUMPER |
| Type | B, Flexible | Material | Copper |
| Amperage Rating | 190/225 A | Color | White |
| Standards | UL467 | Application | Flexible copper braid jumpers designed to take up linear expansion and contraction |
| UPC | 781810807231 |
Packages
| 1 - UNIT - 1 |