Description
Flexible Copper Braid, 24 in L.
Specifications
| Brand Name | Burndy | Sub Brand | BRAID JUMPER |
| Type | B, Flexible | Material | Copper |
| Amperage Rating | 340/405 A | Color | White |
| Finish | Tin Plated | Standards | UL467 |
| Application | Flexible copper braid jumpers designed to take up linear expansion and contraction | UPC | 781810807026 |
Packages
| 1 - UNIT - 1 |