Abbotsford
BURBTCGC4SS

HUBBELL BTCGC4SS CABLE TRAY GROUND CLAMP 14AWG – 4AWG

Price $25.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BTCGC4SS

Description

Made of aluminum and tin plated, the BTCGC and BTCGCSS cable tray and flange clamps accommodate aluminum or copper conductor #14 AWG through 250 kcmil. SS version is suitable for outdoor applications. The BTCGC clamp may be used with most types of cable tray with an inside or outside flange design or surfaces with flat flanges.


Tin plated aluminum for durable, long lasting corrosion resistance

cULus 467 Listed for Grounding and Bonding in US and Canada

cULus 2703 Listed for solar PV applications in US and Canada

Accommodates most popular styles of cable tray with inside or outside flange

Quick and easy installation

no drilling or special tools required

Set screw bonds clamp to the cable tray while another set screw securely fastens the grounding conductor to the clamp providing vibration resistance and outstanding pull-out values

Grounding green hardware as required in Section 8.4 of UL2703

N/A

Specifications

Brand Name Hubbell Sub Brand Burndy
Material Aluminum Finish Tin Plated,Tin-Plated
UPC 621945546479

Packages

1 - UNIT - 1