Abbotsford
BURBTCGC1/0SS

HUBBELL BTCGC1/0SS BTCGC1/0SS

Price $56.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BTCGC1/0SS

Description

Made of aluminum and tin plated, the BTCGC and BTCGCSS cable tray and flange clamps accommodate aluminum or copper conductor #14 AWG through 250 kcmil. SS version is suitable for outdoor applications. The BTCGC clamp may be used with most types of cable tray with an inside or outside flange design or surfaces with flat flanges.

Specifications

Brand Name Hubbell Sub Brand Burndy
Material Aluminum Finish Tin Plated,Tin-Plated
UPC 621945546486

Packages

1 - UNIT - 1