Abbotsford
BURC11JPT

HUBBELL C11JPT C11JPT

Price $52.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C11JPT

Description

Cast Bronze Clamp, Cable to Water Pipe, 10 AWG - 6 AWG, 1/2" - 1" Water Pipe, 1/2" Hub.


Pressure bar type conduit hub adjusts for 1/2", 3/4" EMT, or 1/2" rigid conduit

Supplied with zinc plated hardware

Specifications

Brand Name Hubbell Sub Brand Burndy
Conductor Size 6 AWG Material Bronze Alloy
UPC 781810142257

Packages

30 - UNIT - (30)