Abbotsford
BURC11K17D

HUBBELL C11K17D C11K17D

Price $57.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C11K17D

Description

Cast Bronze Ground Clamp w/Lay-in Feature, 1/2"-1" Water Pipe, #4-#6 Rebar, 3/8"-1" Ground Rod (Main), #10 Sol-#2 Str Ground, Silicon Bronze H/W.


Lay-In Feature

Connects Grounding Conductor to Water Pipe, Copper Tube, Ground Rod or Rebar

Open face design allows for a fast lay-in on the tap conductor without need for cutting

Reverse bottom clamp for smaller size, rebar or rod

Specifications

Brand Name Hubbell Sub Brand Burndy
Type Ground Clamp Conductor Size 10 AWG
Material Cast Bronze Body Standards UL467
Application For Connecting Grounding Conductor To Water Pipe, Copper Tube, Ground Rod Or Rebar And Direct Burial UPC 781810358634

Packages

1 - UNIT - 1