Abbotsford
BURC11LH2

HUBBELL C11LH2 C11LH2

Price $94.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C11LH2

Description

Cast Bronze Clamp, Cable to Water Pipe, 2/0 AWG -10 AWG, 1/2" - 1" Water Pipe, 3/4" hub.


Cast bronze clamps for conduit

Continuity from rigid conduit systems to ground provided by cast bronze threaded conduit hub

Zinc plated screws

Specifications

Brand Name Hubbell Sub Brand Burndy
Type WaterPipe Gounding Connectors Conductor Size 10 AWG
Material Bronze Alloy Finish Zinc Plated
Standards UL467 Application For Grounding Rigid Conduit Systems
UPC 781810142158

Packages

1 - UNIT - 1