Abbotsford
BURC22JPT

HUBBELL C22JPT C22JPT

Price $86.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C22JPT

Description

Cast Bronze Clamp, Cable to Water Pipe, 10 AWG - 6 AWG, 1-1/4" - 2" Water Pipe, 1/2" Hub.


Cast bronze clamp for conduit

Pressure bar type conduit hub adjusts for 1/2", 3/4" EMT, or 1/2" rigid conduit

Supplied with zinc plated hardware

Specifications

Brand Name Hubbell Sub Brand Burndy
Conductor Size 6 AWG Material Bronze Alloy
UPC 781810142264

Packages

25 - UNIT - (25)