Abbotsford
BURC22LH2

HUBBELL C22LH2 C22LH2

Price $124.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C22LH2

Description

Cast Bronze Clamp, Cable to Water Pipe, 2/0 AWG -10 AWG, 1-1/4" - 2" Water Pipe, 3/4" hub.

Specifications

Brand Name Hubbell Sub Brand Burndy
Conductor Size 1 AWG Material Bronze Alloy
UPC 781810142189

Packages

1 - UNIT - 1