Abbotsford
BURC22LH3

HUBBELL C22LH3 C22LH3

Price $136.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C22LH3

Description

Cast Bronze Clamp,Cable to Water Pipe, 3/0 AWG - 10 AWG, 1-1/4" - 2" Water Pipe, 1" hub.


Cast bronze clamp for conduit for grounding rigid conduit systems

Continuity from rigid conduit systems to ground provided by cast bronze threaded conduit hub

Zinc plated screws

UL467 Listed for the US and Canadian markets

Specifications

Brand Name Hubbell Sub Brand Burndy
Conductor Size 1 AWG Material Bronze Alloy
UPC 781810142196

Packages

1 - UNIT - 1