Abbotsford
BURC4JPT

HUBBELL C4JPT C4JPT

Price $253.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C4JPT

Description

Cast Bronze Clamp, Cable to Water Pipe, 10 AWG - 6 AWG, 2-1/2" - 4" Water Pipe, 1/2" Hub.


Cast bronze clamp for conduit

Pressure bar type conduit hub adjusts for 1/2", 3/4" EMT, or 1/2" rigid conduit

Supplied with zinc plated hardware

UL467 Listed for the US and Canadian markets

Specifications

Brand Name Hubbell Sub Brand Burndy
Conductor Size 6 AWG Material Bronze Alloy
UPC 781810142271

Packages

1 - UNIT - 1