Abbotsford
BURC4LH1

HUBBELL C4LH1 C4LH1

Price $253.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C4LH1

Description

Cast Bronze Clamp, Cable to Water Pipe, 10 AWG -6 AWG, 2-1/2" - 4" Water Pipe, 1/2" hub.


Cast bronze clamp for grounding rigid conduit systems

Continuity from rigid conduit systems to ground provided by cast bronze threaded conduit hub

Supplied with zinc plated screws

UL467 Listed for the US and Canadian markets

Specifications

Brand Name Hubbell Sub Brand Burndy
Conductor Size 10 AWG Material Bronze Alloy
UPC 781810142219

Packages

1 - UNIT - 1