Abbotsford
BURC4LH2

HUBBELL C4LH2 C4LH2

Price $271.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C4LH2

Description

Cast Bronze Clamp, Cable to Water Pipe, 2/0 AWG -10 AWG, 2-1/2" - 4" Water Pipe, 3/4" hub.


Cast bronze clamp for grounding rigid conduit systems

Continuity from rigid conduit systems to ground provided by cast bronze threaded conduit hub

Supplied with zinc plated screws

UL467 Listed for the US and Canadian markets

Specifications

Brand Name Hubbell Sub Brand Burndy
Conductor Size 1 AWG Material Bronze Alloy
UPC 781810142226

Packages

1 - UNIT - 1