Abbotsford

HUBBELL YCP34L13CTN YCP31L34CTN

Price $55.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YCP34L13CTN

Description

Cast Bronze Clamp, Armored Cable to Water Pipe, 10 AWG - 2 AWG, 1-1/4" - 2" Water Pipe.


Range-taking, only 7 compression pulling heads required to pull #8 AWG through 1000 kcmil wire

Easy to install with 444S or 644 Series of dieless installation tools

Parallel installation, pulling heads available in multiple lanyard lengths for staggering when pulling multiple wires

Knurl crimp bands on barrels clearly indicate the proper crimp zone location

Each lanyard has a protective sleeve for comfort and safety

UPC tag affixed to each part for ease of identification and ordering

Specifications

Brand Name Burndy Sub Brand CLAMP
Type Telecom Grounding Busbar Conductor Size 10 AWG
Material Bronze Alloy Finish Zinc Plated
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810220498

Packages

1 - UNIT - 1