Abbotsford
BURGAR184C

HUBBELL GAR184C GAR184C

Price $283.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR184C

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), 2" - 2-3/8" Rod, 2" Pipe


Parallel or 90° Copper Cable Connection

One-wrench installation

Rated for Direct Burial in earth or concrete

Specifications

Brand Name Hubbell Sub Brand Burndy
Type GAR Conductor Size 4 AWG
Material Copper Standards UL467
Application For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post UPC 781810234808

Packages

1 - UNIT - 1