Abbotsford

HUBBELL BDT1 BONDIT INTERSYSTEMGROUND

Price $197.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BDT1

Description

BONDIT® Intersystem Bonding Connector, #8 - #2 AWG Servit post #14 - #6 AWG Bus Bar, 2.92 in L, 2 in W


Meets Intersystem Bonding Requirements NEC 250.94

Provides easy access to grounding point for utilities such as telecom and cable

Easy to install

UL467 Listed

Can be House or Meter Socket Mounted

Stainless steel set screws

UL467 Listed

Accepts main ground wire (#2-#8), up to 4 intersystem wires (#6-#14)

Easily mounts to meter box during new installation or can be wall mounted

Specifications

Brand Name Hubbell Sub Brand Burndy
Type BDT, House Mounted Or Meter Socket Mounted Material Stainless Steel
Standards Meets Intersystem Bonding Requirements: NEC2008 250.94 Application Designed to meet the requirements of NEC Article 250.94 Bonding for Other Systems
UPC 781810483695

Packages

1 - UNIT - 1