Abbotsford
BURYGHP2C2

HUBBELL Figure 6 Compression Grounding Connector, #6 Sol-#2 Str Run and Tap

Price $53.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHP2C2

Description

Cu Compression Ground Tap Connector, #6 Sol- #2 Str(Run & Tap). Irreversible compression ground tap can be used as a tap connector or as a tap splice connector. UL467 Listed Acceptable for direct burial in earth and concrete.Prefilled with PENETROX™ compound and strip sealed.


Irreversible compression ground tap can be used as a tap connector or as a tap splice connector

UL467 Listed

Acceptable for direct burial in earth and concrete

Prefilled with PENETROX™ compound and strip sealed

Specifications

Brand Name Hubbell Sub Brand Burndy
Type Taps Conductor Size Run: 2, 4, 6 AWG
Material Copper Standards Direct Burial
Application For Direct Burial In Earth And Concrete UPC 781810220917

Packages

1 - UNIT - 1