Abbotsford
BURBSD2050

HUBBELL BSD2050 STATIC DISCHARGE REEL,CBL LENGTH:50FEET

Price $3,446.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BSD2050

Description

Static Discharge Reels, Heavy Duty, Cable Length: 50 Feet.


50 foot cable length

Automatic E-Z PULL Rewinding

Rugged Steel Construction

Compact Enclosed Design

Positive Ratchet Lock with Ratchet On/Off Switch

Steel Cable Installed

100 Amp Universal Jaw-Type GroundingClamp

Red Baked-on Finish

N/A

Specifications

Brand Name Hubbell Sub Brand Burndy
Type Static discharge reel Material Copper
Standards RoHS Non Compatible Application Used to dissipate static charge build-up developed while filling or dispensing fuel or other combustible liquids from fuel trucks or rail cars
UPC 781810504468

Packages

1 - UNIT - 1