Abbotsford
BURBSD20100

HUBBELL CANADA ULC BSD20100 BSD20100

Price $7,263.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:BSD20100

Description

BURNDY; Static Discharge Reel; Length: 100 FT Cable; Cable Type: Aircraft Steel; Cable Lock: Yes; Number Of Clamping Elements: 1; Housing Color: Red.


100 foot cable length

Automatic E-Z PULL Rewinding

Rugged steel construction

Permanent Ratchet Lock

Steel Cable Installed

100 Amp Universal Jaw-Type Grounding Clamp

Red Baked-on Finish

Specifications

Brand Name Hubbell Sub Brand Burndy
Material Copper UPC 781810677346

Packages

1 - UNIT - 1