Description
Revolver grounding device can be used to retrofit any existing liquidtight fitting to an externally grounded.
Specifications
| Brand Name | ABB | Item Name | Grounding Lug |
| Type | Grounding Devices | Conductor Size | 14-4 AWG |
| Stud Size | 3/4 in | Material | Die-Cast Zinc |
| Dimensions | 1-5/8 in L | Connector Type | Screw, Straight |
| Standards | UL Listed, CSA Certified | Application | For use to Retrofit any Existing Liquidtight Fitting to an Externally Grounded Version |
| UPC | 786210693668 |
Packages
| 1 - UNIT - 1 |