Abbotsford
SIEECSBPK07

SIEMENS US2:ECSBPK07 STANDBY POWER INTER KITQNR/MD-TR UL/NEMA 1/3R

Price $189.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:ECSBPK07

Description

Manual Transfer Interlock Kit Application: For use on load centers or meter combinations that will accept two QNR/MD-TR frame circuit breakers side by side OR will accept two QN/MD-T circuit breakers side by side Standard: UL/NEMA 1/3R Amperage Rating: 225A Mounting: Flush or Surface Length: 1 Width: 3 Height: 4.

Packages

1 - UNIT - 1