Abbotsford
GEDTMC2010CCA

ABB TMC2010CCA 100Amp 1-Phase, 20/40-CCT GE PowerMark™ Main Breaker Loadcenter and Door/THQL and THQP, Indoor Enclosure

Price $695.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMC2010CCA

Description

PowerMark™ Load center. Factory installed main breaker. 100 A, 120/240 VAC. Total 1-pole maximum space for 1 inch is 20 and 1/2 inch is 40. 1-phase, 3-wire. Indoor type-1 enclosure.

Specifications

Brand Name GE Sub Brand PowerMark Gold
Item Name Load Center Number of Circuits 20/40
Number of Spaces 40 Voltage Rating 120/240 VAC
Amperage Rating 100 A Interrupt Rating 22 kA
Phase 1 Enclosure Type Type 1 Indoor
Breaker Type Main Wiring Configuration 3-Wire
Construction Copper Bus Bar Includes Cover, Door Kit
Standards CSA Certified Application For Service Entrance Equipment
UPC 783164402452

Packages

1 - UNIT - 1