Abbotsford
GEDTMC2412CCA

ABB TMC2412CCA 125Amp 1-Phase, 16/32-CCT GE PowerMark™ Main Breaker Loadcenter and Door/THQL and THQP, Indoor Enclosure

Price $323.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMC2412CCA

Description

Main breaker 22KAIC rated standard - factory installed. All Load centers top or bottom entry. Indoor and outdoor rated enclosures available. Copper bus standard. Includes door kits. Suitable for use as service entrance equipment when installed in accordance with the CEC.

Specifications

Brand Name GE Sub Brand PowerMark Gold
Item Name Load Center Number of Circuits 24/48
Number of Spaces 48 Voltage Rating 120/240 VAC
Amperage Rating 125 A Interrupt Rating 22 kA
Phase 1 Enclosure Type Type 1 Indoor
Breaker Type Main Wiring Configuration 3-Wire
Construction Copper Bus Bar Includes Cover, Door Kit
Standards CSA Certified Application For Service Entrance Equipment
UPC 783164402544

Packages

1 - UNIT - 1