Description
Main breaker 22KAIC rated standard - factory installed. All Load centers top or bottom entry. Indoor and outdoor rated enclosures available. Copper bus standard. Includes door kits. Suitable for use as service entrance equipment when installed in accordance with the CEC.
Specifications
| Brand Name | GE | Sub Brand | PowerMark Gold |
| Item Name | Load Center | Number of Circuits | 32/64 |
| Number of Spaces | 64 | Voltage Rating | 120/240 VAC |
| Amperage Rating | 125 A | Interrupt Rating | 22 kA |
| Phase | 1 | Enclosure Type | Type 1 Indoor |
| Breaker Type | Main | Wiring Configuration | 3-Wire |
| Construction | Copper Bus Bar | Includes | Cover, Door Kit |
| Standards | CSA Certified | Application | For Service Entrance Equipment |
| UPC | 783164402612 |
Packages
| 1 - UNIT - 1 |