ABB 320A 120/240V BP320 Series Self-Contained Meter Socket
Description
Self contained over head meter socket with bypass mechanism. 320 A overhead 600 V maximum. Self-contained meter socket with bypass mechanism. Single phase service. Line and load side termination, tunnel type connectors, dual rated for 1 x 500 kcmil or 2 x 250 kcmil. Neutral termination, tunnel type connectors. Dual rated 2 x 250 kcmil. Supplied with screw type sealing ring. Weatherproof type 3R enclosure.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Meter Socket with Bypass | Type | Meter Sockets |
| Amperage Rating | 320 A | Voltage Rating | 120/240 V, 600 V |
| Phase | 1 | NEMA Rating | Type 3R Weatherproof |
| Mounting Type | Surface/Recessed/Partially Recessed | Dimensions | 5-15/16 in W x 15-9/16 in D x 34-1/16 in H |
| Standards | CSA 27716 | Application | For Overhead Installation |
| UPC | 624871010205 |
Packages
| 1 - UNIT - 1 |