Abbotsford
MICCL6LRV

ABB CL6-LRV Meter socket transformer 6-jaw 14-10AWG 600V 20AMP

Price $564.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CL6-LRV
Country of origin:Canada

Description

Aluminium tunnel type connectors for both load and line sides. Circuit closing feature to short out current transformer upon removal of meter. For overhead hub opening only. Supplied with screw type ring. Weatherproof type 3R enclosure. Circuit closing both left and right sides.

Specifications

Brand Name ABB Type Meter Sockets
Amperage Rating 20 A Voltage Rating 600 V
Phase 1 Standards CSA 27716
Application For Overhead Hub Opening Only UPC 624871002965

Packages

1 - UNIT - 1